3201 A-2RS1TN9/MT33
Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 3201 A-2RS1TN9/MT33
BDI # 1415749
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2RS1TN9/MT33
Description
3202 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 15.9MM WD DR 2 SEALS
Part # 3202 A-2RS1TN9/MT33
BDI # 1422063
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3201 A-2RS1TN9
Description
3201 A-2RS1TN9 ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 3201 A-2RS1TN9
BDI # 1250197
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5202 2RS
Description
5202 2RS ANGULAR CONTACT BEARING ; 15MM BORE 35MM OD 15.9MM WD DR 2 SEALS
Part # 5202 2RS
BDI # 18151386
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493647
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5201 2RS
Description
5201 2RS ANGULAR CONTACT BEARING ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 5201 2RS
BDI # 18151383
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493650
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)