300RU92 AD1112 R3
Description
300RU92 AD1112 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 300RU92 AD1112 R3
BDI # 1336401
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456365
Number of Rows of Rollers:
Single Row
Features
Component:
Double Cup
Width - Millimeter:
177.8
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
260.35
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Basic Number:
HM133420XD
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU5260MAW61
Description
NU5260MAW61 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NU5260MAW61
BDI # 1369296
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565119
Number of Rows of Rollers:
Single Row
QF15DESPBODYX7
Description
QF15DESPBODYX7 FLEXIBLE COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF15DESPBODYX7
BDI # 21961057
Features
Component:
Spacer Assembly
Width - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.31
Outside Diameter - Millimeter:
58.674
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
7