Page 1 of 4

Next

Compare
230/670 CA/C3W33

COMPARE

230/670 CA/C3W33

Description
230/670 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 230/670 CA/C3W33

BDI # 1263304

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/670 CAK/HA3C084W507

COMPARE

230/670 CAK/HA3C084W507

Description
230/670 CAK/HA3C084W507 SPHR ROLLER BRG

SKF

Part # 230/670 CAK/HA3C084W507

BDI # 1247081

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/670 CAK/W33

COMPARE

230/670 CAK/W33

Description
230/670 CAK/W33 SPHR ROLLER BRG

SKF

Part # 230/670 CAK/W33

BDI # 1247083

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/670 CAK/C083W507

COMPARE

230/670 CAK/C083W507

Description
230/670 CAK/C083W507 SPHR ROLLER BRG

SKF

Part # 230/670 CAK/C083W507

BDI # 1247077

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/670 CAK/C3W33

COMPARE

230/670 CAK/C3W33

Description
230/670 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 230/670 CAK/C3W33

BDI # 1247078

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY