3207 A-2RS1
Description
3207 A-2RS1 ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS
Part # 3207 A-2RS1
BDI # 1417955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)