Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
231/530G3MKE4C3

COMPARE

231/530G3MKE4C3

Description
231/530G3MKE4C3 SPHERICAL ROLLER BEARING ; POR 530MM BOREX870MM ODX272MM W 2-ROW

NSK

Part # 231/530G3MKE4C3

BDI # 24666240

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23284 CA/W33

COMPARE

23284 CA/W33

Description
23284 CA/W33 SPHR ROLLER BRG

SKF

Part # 23284 CA/W33

BDI # 1247908

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
240/600 ECA/C2HW33

COMPARE

240/600 ECA/C2HW33

Description
240/600 ECA/C2HW33 SPHR ROLLER BRG

SKF

Part # 240/600 ECA/C2HW33

BDI # 23035478

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
240/600 ECA/L5DAC2HW33

COMPARE

240/600 ECA/L5DAC2HW33

Description
240/600 ECA/L5DAC2HW33 SPHR ROLLER BRG

SKF

Part # 240/600 ECA/L5DAC2HW33

BDI # 22784813

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring | Surface Coating Barrel Rollers With Triondur C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
231/530 CA/C2W33VE554E

COMPARE

231/530 CA/C2W33VE554E

Description
231/530 CA/C2W33VE554E SPHR ROLLER BRG

SKF

Part # 231/530 CA/C2W33VE554E

BDI # 22782337

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY