3211 A-2RS1/MT33
Description
3211 A-2RS1/MT33 ANG CONTACT BALL BRG ; DOUBLE ROW
Part # 3211 A-2RS1/MT33
BDI # 1417141
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | MT33-Lithium Soap Thickener Grease
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 ATN9
Description
3211 ATN9 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3211 ATN9
BDI # 1416431
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A-2Z/C3MT33
Description
3211 A-2Z/C3MT33 ANG CONTACT BALL BRG
Part # 3211 A-2Z/C3MT33
BDI # 1250386
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A/C3
Description
3211 A/C3 ANG CONTACT BALL BEARING ; 55MMX100MMX33.3MM
Part # 3211 A/C3
BDI # 1416243
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258022
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)