Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Global Part Number GPN:
649420
Precision Class:
Standard
Basic Number:
752
3213 A/C3
Description
3213 A/C3 ANG CONTACT BALL BEARING ; 65MMX120MMX38.1MM
Part # 3213 A/C3
BDI # 1415224
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257999
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3213 A
Description
3213 A ANG CONTACT BALL BEARING ; 65MMX120MMX38.1MM OPEN DOUBLE ROW
Part # 3213 A
BDI # 1416247
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
196.85
Global Part Number GPN:
646646
Precision Class:
Standard
Basic Number:
67322