Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 317 ECP
Description
NU 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1
Part # NU 317 ECP
BDI # 1420265
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455818
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No