Page 1 of 4

Next

Compare
NJ419MAC4

COMPARE

NJ419MAC4

Description
NJ419MAC4 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NJ419MAC4

BDI # 1367985

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 324 ECM/C3

COMPARE

NU 324 ECM/C3

Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1

SKF

Part # NU 324 ECM/C3

BDI # 1420398

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455855
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22315 E

COMPARE

22315 E

Description
22315 E SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT

SKF

Part # 22315 E

BDI # 1416322

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22315 EK/C3

COMPARE

22315 EK/C3

Description
22315 EK/C3 SPHR ROLLER BRG ; 75MMX160MMX55MM

SKF

Part # 22315 EK/C3

BDI # 1416333

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22315 E/C3

COMPARE

22315 E/C3

Description
22315 E/C3 SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT

SKF

Part # 22315 E/C3

BDI # 1416066

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY