M-341
Description
M-341 NEEDLE ROLLER BEARING ; 3/16" BORE 11/32" OD 1/4" WID
Part # M-341
BDI # 1087772
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.344
Retainer:
No
Other Features:
Drawn Cup Bearing | Full Complement
Global Part Number GPN:
592515
Self Aligning:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
YB 64/SL3
Description
YB 64/SL3 NEEDLE ROLLER BEARING ; 3/8" ID X 9/16" OD X 0.25" W SHELL FC
Part # YB 64/SL3
BDI # 23285770
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Retainer:
No
Separable:
No
Other Features:
Drawn Cup Bearing | Full Complement
Self Aligning:
No