Page 1 of 53

Next

Compare
305183

COMPARE

305183

Description
305183 ANG CONTACT BALL BRG

SKF

Part # 305183

BDI # 1267114

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
23224 CCK/C3W33

COMPARE

23224 CCK/C3W33

Description
23224 CCK/C3W33 SPHR ROLLER BRG ; ROLLER 120MM IDX215MM ODX76MM WD

SKF

Part # 23224 CCK/C3W33

BDI # 1418966

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23224 CCK/W33

COMPARE

23224 CCK/W33

Description
23224 CCK/W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID

SKF

Part # 23224 CCK/W33

BDI # 1418967

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23224 CC/W33

COMPARE

23224 CC/W33

Description
23224 CC/W33 SPHR ROLLER BRG

SKF

Part # 23224 CC/W33

BDI # 1418965

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23224 CC/C3W33

COMPARE

23224 CC/C3W33

Description
23224 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID SHAFT MOUNT

SKF

Part # 23224 CC/C3W33

BDI # 1418964

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY