VQC1501N-51
Description
VQC1501N-51 SOLENOID VALVE ; 5/3 24VDC PLUG IN RUBBER SEAL
Part # VQC1501N-51
BDI # 18602025
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.21 - 0.18 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
3.406
Voltage:
24 VDC
MSFW-230-50/60-DS-OD;175118
Description
MSFW-230-50/60-DS-OD ; 175118 ; AIR SOLENOID VALVE COIL
Part # MSFW-230-50/60-DS-OD NR 175118
BDI # 22090904
VUVS-LK20-B52-D-G18-1C1-S;8043215
Description
VUVS-LK20-B52-D-G18-1C1-S ; 8043215 ; AIR SOLENOID VALVE
Part # VUVS-LK20-B52-D-G18-1C1-S NR. 8043215
BDI # 22789176
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
550 L/Min Flow Rate | In-Line | Universal | Non-Reversible | Internal Air Pilot
Overall Length - Inch:
6.283
Voltage:
24 VDC
VACS-C-C1-1A;8025335
Description
VACS-C-C1-1A ; 8025335 ; AIR SOLENOID VALVE COIL
Part # VACS-C-C1-1A ; 8025335
BDI # 24013553
VSVA-B-M52-MH-A1-1R5L;534556
Description
VSVA-B-M52-MH-A1-1R5L ; 534556 ; AIR SOLENOID VALVE
Part # VSVA-B-M52-MH-A1-1R5L ; 534556
BDI # 20052894