Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65
Rolling Element:
Spherical Plain Bearing
GE 300 ES-2RS/C3
Description
GE 300 ES-2RS/C3 SPHERICAL PLAIN BRG ; 300MMX430MMX165MM
Part # GE 300 ES-2RS/C3
BDI # 1259948
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings | C3 Clearance
Self Aligning:
Yes
300X340X18 HDS1 D
Description
CRSEAL 300X340X18 HDS1 D SGL LIP SEAL
Part # 300X340X18 HDS1 D
BDI # 1249640
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
18
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
607364
300X345X22 HDS1 R
Description
CRSEAL 300X345X22 HDS1 R SGL LIP SEAL
Part # 300X345X22 HDS1 R
BDI # 1249654
Features
Housing Bore - Millimeter:
345
Nominal Width - Millimeter:
22
Housing Bore - Inch:
13.583
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
607376
300X340X15.88 HS8 R
Description
CRSEAL 300X340X15.88 HS8 R SGL LIP SEAL
Part # 300X340X15.88 HS8 R
BDI # 22778778
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
15.88
Housing Bore - Inch:
13.386
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock