CPE14-M1CH-3GL-1/8;550247
Description
CPE14-M1CH-3GL-1/8 ; 550247 ; AIR SOLENOID VALVE
Part # CPE14-M1CH-3GL-1/8 ; 550247
BDI # 20210706
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Compact Performance | 14MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.551
VUVS-L25-M32C-AD-G14-F8-1C1;575475
Description
VUVS-L25-M32C-AD-G14-F8-1C1 ; 575475 ; AIR SOLENOID VALVE
Part # VUVS-L25-M32C-AD-G14-F8-1C1 ; 575475
BDI # 20211158
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | In-Line | Universal | Non-Reversible | Internal Air Pilot
Overall Length - Inch:
5.087
Voltage:
24 VDC
MN1H-5/2-D-1-FR-C;159687
Description
MN1H-5/2-D-1-FR-C NR. 159687 ; POR AIR SOLENOID VALVE G1/4 CONN
Part # MN1H-5/2-D-1-FR-C ; 159687
BDI # 20209258
JMFH-5-1/4-S-B;19790
Description
JMFH-5-1/4-S-B ; 19790 ; AIR SOLENOID VALVE
Part # JMFH-5-1/4-S-B ; 19790
BDI # 20209166
CPE14-M1BH-5L-QS-8;196912
Description
CPE14-M1BH-5L-QS-8 ; 196912 ; AIR SOLENOID VALVE 24VDC G1/8 PORT
Part # CPE14-M1BH-5L-QS-8 ; 196912
BDI # 20209891
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Compact Performance | 14MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.551