MHE3-MS1H-3/2G-1/8;525147
Description
MHE3-MS1H-3/2G-1/8 ; 525147 ; AIR SOLENOID VALVE
Part # 525147
BDI # 20209987
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Voltage:
24 VDC
Overall Width - Inch:
0.551
CPE14-M1BH-5J-QS-8;196908
Description
CPE14-M1BH-5J-QS-8 ; 196908 ; AIR SOLENOID VALVE 5/2 BISTABLE
Part # CPE14-M1BH-5J-QS-8 ; 196908
BDI # 15060510
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.8 Cv Factor | 680 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air | QS-8 Fitting
Overall Length - Inch:
4.646
Voltage:
24 VDC
VSVA-B-M52-AZH-A1-1C1;547078
Description
VSVA-B-M52-AZH-A1-1C1 ; 547078 ; AIR SOLENOID VALVE
Part # VSVA-B-M52-AZH-A1-1C1 ; 547078
BDI # 20210513
VZWP-L-M22C-G34-250-1P4-40;1489943
Description
VZWP-L-M22C-G34-250-1P4-40 ; 1489943 ; AIR SOLENOID VALVE
Part # VZWP-L-M22C-G34-250-1P4-40 ; 1489943
BDI # 20211303
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8750 L/Min Flow Rate | Normally Closed | Mechanical Reset | 3-Pin Plug Socket | Servo-Controlled
Overall Length - Inch:
5.472
Voltage:
24 VDC
VQC2301N-51
Description
VQC2301N-51 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # VQC2301N-51
BDI # 17877722
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.49 - 0.6 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
4.606
Voltage:
24 VDC