SY9140-5YO-Q
Description
SY9140-5YO-Q ; MÁGNESSZELEP5/2-ES MONOSTABIL
Part # SY9140-5YO-Q
BDI # 21913579
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | In/Out Position
Overall Length - Inch:
5.909
Voltage:
24 VDC
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
2.795
Voltage:
230/50-60 VAC
VQC1201N-51
Description
VQC1201N-51 SOLENOID VALVE ; 5/2 24VDC PLUG IN RUBBER SEAL
Part # VQC1201N-51
BDI # 15043652
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 - 0.25 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
3.406
Voltage:
24 VDC
SY9120-5YO-C10F-Q
Description
SY9120-5YO-C10F-Q ; MÁGNESSZELEP5/2-ES MONOSTABIL
Part # SY9120-5YO-C10F-Q
BDI # 21913575
Features
Port Type:
10 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
1.4/1.9 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Out Position
Overall Length - Inch:
5.909
Voltage:
24 VDC
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
4.016
Voltage:
24 VDC