EVFM300, 5 Port Mechanical Valve, Rubber Seal, European
Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (Cv 1.0) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
- Fluid: air, inert gas
- Operating pressure range: 0.15 to 0.9MPa
- Effective area (Cv): 18mm 2 (1.0)
- Maximum frequency (mechanical operation style):
300 c.p.m. or less - Weight (Basic): 260g
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
