10/11/21/22-C(D)G1R, Air Cylinder, Direct Mount, Clean Room
SMC's CG1 clean room precision air cylinder has 8 bore sizes, and can meet any application need. Series 10/11-C(D)G1, available for clean environment, prevent particle generation in a clean room. Series 21/22-C(D)G1 offers the same structure as the clean series, and are for the environment in which the use of copper, fluorine and silicon are restricted. The CG1 clean series is auto switch capable.
- Double acting single rod, direct mount
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Strokes from 20mm through 300mm depending on bore size
- Clean series
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
