19434701
Table Top and Modular Chain Accessories
REXNORD
REXNORD
LBP821/882 ROL 7/16IN DIA
REXNORD REXNORD
Description
LBP821/882 ROL 7/16" DIA CNVR ROLLER ; LF 114-151-2
Low Backline Pressure Roller; Used For 821 | 882; 0.438 IN Dia; Acetal
Part #
1241570
BDI #
19434701
Details
0.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/LBP821-882-ROL-7-16IN-DIA/p/19434701
Your Price
$ 0.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0.001
EAN
0698210849764
Product Group - BDI
M00134
Part Type
Roller
Part Description
Low Backline Pressure Roller
Used For
821 | 882
Size
0.438 IN Dia
Material
Acetal
Inch - Metric
Inch
Other Features
Low Friction
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
FDA Approv
Weight / LBS
0.001
Long Description
Low Backline Pressure Roller; Used For 821 | 882; 0.438 IN Dia; Acetal