https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTR8aW1hZ2UvanBlZ3xhR0kwTDJnNU5DOHhNRFV3TnpFek1ETXdOalU1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDFOWFgwTkhYek13TUhnek1EQXVhbkJufGE2NDI1YjlmNmRjNzMwMjMxOTkwMmI5NTA2YzNiZDQ4ZTlmNzI2YTRmYTc4YTdjOWYzYjg0N2E3NzYzYTY2Y2E
514172
Cam Follower and Track Roller - Stud Type
IKO
IKO
CR10-1UUR
IKO IKO
Description
CR 10 1 UUR CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CR101UUR
BDI #
514172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR10-1UUR/p/514172
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.02
EAN
4549557014130
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CR10-1UUR
Weight / LBS
0.046
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh