https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDl8aW1hZ2UvanBlZ3xhRFV5TDJoak5DOHhNRFF3T1RRNE9EYzNOekkwTmk5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gxTk1Yek13TUhnek1EQXVhbkJufDNlZmQ3Y2NmOGVhZWY3NDA0YjcyYjY4MjE1MDUxMmQ0ZWMxMDNlNzIwNDJhZWM3ZmNjYmU4MjE2MWU1ZThjYWY
1221817
Cam Follower and Track Roller - Stud Type
NTN
NTN
KRV40LL
NTN NTN
Description
KRV40LL ; POR NEEDLE ROLLER BEARING
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
KRV40LL
BDI #
1221817
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRV40LL/p/1221817
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.252
EAN
4547359089981
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.556
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
1.575 Inch | 40 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh