1259142
Pillow Block Bearings
SKF
SKF
SAF 23034 KAX5.15/16
SKF SKF
Description
SAF 23034 KAX5.15/16 PILLOW BLOCK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 23034 KAX5.15/16
BDI #
1259142
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-23034-KAX5-15-16/p/1259142
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
63.79
EAN
7316570434897
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
23034 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 23034 KAX5.15/16
Weight / LBS
220
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
5.938 Inch | 150.825 Millimeter
Bolt Spacing Maximum
17.125 Inch | 434.975Millimeter
Length Thru Bore
7.625 Inch | 193.675 Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Bolt Spacing Minimum
16 Inch | 406.4Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh