https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-SQ-Q-FNL-VL-SRB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxODF8aW1hZ2UvanBlZ3xhRGRrTDJneE5pOHhNREl5TURjd01EVTJOVFV6TkM5SlRrUlVTVTFHUWxoWVdGaGZORUpmVTFGZlVWOUdUa3hmVmt4ZlUxSkNYMUpNWHpNd01IZ3pNREF1YW5Cbnw3ODljMjkwNmVlMDA2ZThiMDE3NDQ3ZTA3NGI5ZDNiMWYzNWQwNDE5Njk0YjIzM2M0Y2Y2MDA4YzdmOWEyNWZj
22088382
Flange Block Bearings
TIMKEN
TIMKEN
QVFNL17V075ST
TIMKEN TIMKEN
Description
QVFNL17V075ST FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE SQUARE FLANGE
Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 238MM Bolt Circle Diameter; 170MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Part #
QVFNL17V075ST
BDI #
22088382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVFNL17V075ST/p/22088382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
13.809
EAN
0883450447485
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22217
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
30
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 238MM Bolt Circle Diameter; 170MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Bolt Spacing
6.693 Inch | 170 Millimeter
Bore
2.953 Inch | 75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.331 Inch | 84.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh