https://www.bdiexpress.com/medias/INDREXINSERT-SPK-6000U-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhRGd5TDJoaVlpOHhNREV6TmpRek9EVTNNVEF6T0M5SlRrUlNSVmhKVGxORlVsUmZVMUJMWHpZd01EQlZYek13TUhnek1EQXVhbkJufDkyYTRkZTcyMTNlOWI0Njc4M2I0ZmFmNzQyNmJkNzNiMjY1NzMxNDcxOGY5NTE2MzBkZTdiZWFlZWIyM2JhOGE
24126886
Insert Bearings Cylindrical OD
REXNORD
REXNORD
6080MMU
REXNORD REXNORD
Description
6080MMU INSERT RLR BRG ; POR MTO 80MM SHFT DIA SHURLOK ADTR MNTD
Insert Bearing; 80MM Bore; Wide Inner Ring; 58.75MM Outer Race Width; 150MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 127.79MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
6080MMU
BDI #
24126886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/6080MMU/p/24126886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.164
EAN
0698210172176
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Shurlok Tapered Adapter
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10442068
Weight / LBS
11.4
Long Description
Insert Bearing; 80MM Bore; Wide Inner Ring; 58.75MM Outer Race Width; 150MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 127.79MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
2.313 Inch | 58.75 Millimeter
Length Thru Bore
5.031 Inch | 127.79 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh