1196732
Ball Screw Support Bearings
NSK
NSK
WBK10-01A
NSK NSK
Description
WBK10-01A BALL SCREW SUPPORT UNIT ; 10MM BOREX70MM WX43MM H
End Support Block; Rectangular Housing; 10MM Bore; 70MM Housing/Block Length; 35.5MM Overall Width; 43MM Overall Height; 25MM Base to Center of Shaft; 9MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Part #
WBK10-01A
BDI #
1196732
Details
741.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/WBK10-01A/p/1196732
Your Price
$ 741.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.5
EAN
0029176235146
Product Group - BDI
L00112
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Weight / LBS
1.102
Long Description
End Support Block; Rectangular Housing; 10MM Bore; 70MM Housing/Block Length; 35.5MM Overall Width; 43MM Overall Height; 25MM Base to Center of Shaft; 9MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Housing/Block Length
2.756 Inch | 70 Millimeter
Bore
0.394 Inch | 10 Millimeter
Overall Height
1.693 Inch | 43 Millimeter
Overall Width
1.398 Inch | 35.5 Millimeter
Base to Center of Shaft
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh