![LBA 8x15x20](/medias/INDFAGXXXXXX-15051306-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTF8aW1hZ2UvanBlZ3xhR0U0TDJnek1pOHhNRFE0TURFek9EVTFNVE15Tmk5SlRrUkdRVWRZV0ZoWVdGaGZNVFV3TlRFek1EWmZNekF3ZURNd01DNXFjR2N8YWMxOWQxN2QxZDFhNjJkOGMwZjc2NjRkN2UxNjRkNGNiNjhkYjRhMDMxZDkzMjIzOTE2OWJjYmIzYmQ1MDI5Zg)
![LBA 8x15x20](/medias/INDFAGXXXXXX-15051306-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTF8aW1hZ2UvanBlZ3xhR0U0TDJnek1pOHhNRFE0TURFek9EVTFNVE15Tmk5SlRrUkdRVWRZV0ZoWVdGaGZNVFV3TlRFek1EWmZNekF3ZURNd01DNXFjR2N8YWMxOWQxN2QxZDFhNjJkOGMwZjc2NjRkN2UxNjRkNGNiNjhkYjRhMDMxZDkzMjIzOTE2OWJjYmIzYmQ1MDI5Zg)
15051306
Non-Mounted Bearings
FAG
FAG
LBA 8x15x20
FAG FAG
Description
FAG LBA 8x15x20
8MM Bore; 15MM Outside Diamter; 20MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LBA 8x15x20
BDI #
15051306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBA-8x15x20/p/15051306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.014
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.031
Long Description
8MM Bore; 15MM Outside Diamter; 20MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Outside Diameter
0.591 Inch | 15 Millimeter
Bore
0.315 Inch | 8 Millimeter
Length
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh