![LBCF 20 D-2LS](/medias/INDEWXXXXXXX-LBCF-30D-2LS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDF8aW1hZ2UvanBlZ3xhRGRrTDJnM09TOHhNREk1TXpVeE9ERXdOalkxTkM5SlRrUkZWMWhZV0ZoWVdGaGZURUpEUmw4ek1FUmZNa3hUWHpNd01IZ3pNREF1YW5CbnxkOGNlOWNiMGRjY2MxZTg4ZDZmNGIxNzkyNWEwZGJmNWE4OTk5Njk5MTkxZGJhYzNiZTc1MTFlZjM0ZGZkOGNj)
![LBCF 20 D-2LS](/medias/INDEWXXXXXXX-LBCF-30D-2LS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDF8aW1hZ2UvanBlZ3xhRGRrTDJnM09TOHhNREk1TXpVeE9ERXdOalkxTkM5SlRrUkZWMWhZV0ZoWVdGaGZURUpEUmw4ek1FUmZNa3hUWHpNd01IZ3pNREF1YW5CbnxkOGNlOWNiMGRjY2MxZTg4ZDZmNGIxNzkyNWEwZGJmNWE4OTk5Njk5MTkxZGJhYzNiZTc1MTFlZjM0ZGZkOGNj)
1413549
Non-Mounted Bearings
EWELLIX
EWELLIX
LBCF 20 D-2LS
EWELLIX EWELLIX
Description
LBCF 20 A-2LS
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Part #
LBCF 20 A-2LS
BDI #
1413549
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCF-20-D-2LS/p/1413549
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.05
EAN
7333314345547
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCF 20 A-2LS
Weight / LBS
0.077
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh