1475984
Profile Rail Carriages
INA
INA
KWVE30-HL-G3-V1
INA INA
Description
INA KWVE30-HL-G3-V1
Carriage; Ball Slide; Series KWVE; 97.6MM Overall Length; 60MM Overall Width; 38.9MM Overall Height; 28MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long
Part #
KWVE30-HL-G3-V1
BDI #
1475984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/KWVE30-HL-G3-V1/p/1475984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.4
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWVE
Section
Solid
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Long Description
Carriage; Ball Slide; Series KWVE; 97.6MM Overall Length; 60MM Overall Width; 38.9MM Overall Height; 28MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long
Overall Height
1.531 Inch | 38.9 Millimeter
Rail Width
1.102 Inch | 28 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Overall Length
3.843 Inch | 97.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh