Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LLRHC 25R-T0-P5 https://www.bdiexpress.com/medias/INDEWXXXXXXX-TYP-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Nzl8aW1hZ2UvanBlZ3xhRFUxTDJnMk1TOHhNREk1TXpVeU16azNNakV5Tmk5SlRrUkZWMWhZV0ZoWVdGaGZWRmxRWDFKZk16QXdlRE13TUM1cWNHY3xlN2M0MDE2MWIyNjJkYmI0NzA0ZDBjMTViMjY0NDExYWFiMzA2ZWEzNWVjZTcxZTFlZmE0ODFhMGEyMzc4NmE0
1413899 Profile Rail Carriages 

EWELLIX EWELLIX

LLRHC 25R-T0-P5

Description

LLRHC 25R-T0-P5 ; SLIM LINE NORMAL

Carriage; Ball Slide; Series LLRHC; 86.5MM Overall Length; 48MM Overall Width; 33.9MM Overall Height; 23MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular

Part #

LLRHC 25R-T0-P5

BDI #
1413899

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.6
EAN
7333314314710
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LLRHC
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.ewellix.com
Weight / LBS
1.32277
Long Description
Carriage; Ball Slide; Series LLRHC; 86.5MM Overall Length; 48MM Overall Width; 33.9MM Overall Height; 23MM Rail Width; Solid; Precision Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Length
3.406 Inch | 86.5 Millimeter
Rail Width
0.906 Inch | 23 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Overall Height
1.335 Inch | 33.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh