https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126005-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjd8aW1hZ2UvanBlZ3xhRFprTDJneVlTOHhNRFF4T0RZMU1qTXhOVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZd01EVmZNekF3ZURNd01DNXFjR2N8ODU0Mzk2MTY5MDE2YTlmYWE1ZDMzOTgzMDg2YzFiYjAxYjZiYTRhNTE4OGI2M2M0ZDM5Njk5YTBjZTE3NThjZg
25149283
Inline Shafts
REXNORD
REXNORD
2110FZ2B17.010BZ
REXNORD REXNORD
Description
2110FZ2B17.010BZ GEAR REDUCER ; 17.01 RATIO
Speed Reducer; Inline Type; Helical Gear; 17.01:1 Ratio; 433HP Power; 2.89 Service Factor; 13300LB LS Shaft OHL Capacity; 20.86" Minimum LS Shaft Sprocket Pitch Diameter; 75HP Rating; 1750RPM Speed; 365T Frame Motor; With Motor Bracket and Input Coupling; Double Reduction
Part #
2110FZ2B17.010BZ
BDI #
25149283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2110FZ2B17-010BZ/p/25149283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 17.01:1 Ratio; 433HP Power; 2.89 Service Factor; 13300LB LS Shaft OHL Capacity; 20.86" Minimum LS Shaft Sprocket Pitch Diameter; 75HP Rating; 1750RPM Speed; 365T Frame Motor; With Motor Bracket and Input Coupling; Double Reduction
Long Description
Speed Reducer; Inline Type; Helical Gear; 17.01:1 Ratio; 433HP Power; 2.89 Service Factor; 13300LB LS Shaft OHL Capacity; 20.86" Minimum LS Shaft Sprocket Pitch Diameter; 75HP Rating; 1750RPM Speed; 365T Frame Motor; With Motor Bracket and Input Coupling; Double Reduction