https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
170000004
Roller Chains
RENOLD
RENOLD
16B-1 AR NA SD 5M
RENOLD RENOLD
Description
RENOLD 16B-1 AR NA SD 5M
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
16B-1 AR NA SD 5M
BDI #
170000004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/16B-1-AR-NA-SD-5M/p/170000004
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
5.4
Product Group - BDI
M02290
Chain Size
16B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
5.4
Long Description
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.162 Inch | 4.12 Millimeter
Plate Height
0.83 Inch | 21.08 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh