![C2060H PC RIV 10FT/BOX](/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY)
![C2060H PC RIV 10FT/BOX](/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY)
18621681
Roller Chains
REXNORD
REXNORD
C2060H PC RIV 10FT/BOX
REXNORD REXNORD
Description
REXC2060HPCR10BX ; C2060H PC RIV 10/BOX
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
Part #
0842137
BDI #
18621681
Details
47.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-PC-RIV-10FT-BOX/p/18621681
Your Price
$ 47.56 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0
EAN
0793699070347
Product Group - BDI
M02290
Chain Size
C2060
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.68 Inch | 17.272 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Thickness
0.09 Inch | 2.286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh