1286744
Roller Chain Sprockets
SKF
SKF
PHS 20B-1DSA14
SKF SKF
Description
PHS 20B-1DSA14 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-1 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 158.14MM Outside Diameter; 142.68MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 20B-1DSA14
BDI #
1286744
Details
112.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-20B-1DSA14/p/1286744
Your Price
$ 112.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.014
EAN
7316572783191
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
69.85
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
13.53638
Long Description
Roller Chain Sprocket; 20B-1 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 158.14MM Outside Diameter; 142.68MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.617 Inch | 142.68 Millimeter
Outside Diameter
6.226 Inch | 158.14 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh