REXNORD
REXNORD
SC12Y76
REXNORD REXNORD
Description
SC12Y76 ; POR MTO
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Heat Treated; For Spherical Roller Bearing
Part #
SC12Y76
BDI #
18146093
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC12Y76/p/18146093
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.267
EAN
0698210014032
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.79
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material; Heat Treated
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Heat Treated; For Spherical Roller Bearing