https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTR8aW1hZ2UvanBlZ3xhR0V5TDJneFpDOHhNREV4TXpVNE9EUTVORE0yTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ODcwYjQ2MzliZDBhODc4YmU1OTFlYTRhZGVhMTU4N2E5MWRkMTIzMWZiN2FjZmY2Zjk3YmEyMTFmOGUwYjg4ZQ
24308371
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
5-8V-1500-F
TIMKEN TIMKEN
Description
5-8V-1500-F V-BELT SHEAVE ; QD BUSHED 101758576
Transmission Pulley; 5 Grooves; 15" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
5-8V-1500-F
BDI #
24308371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V-1500-F/p/24308371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
45.813
EAN
0070964142740
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 15" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh