https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREE0TmpBeU9EQTFNRFEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmYzE5MDY5YWFmMmEyYjRmMTRmMmMzZDdhM2I3M2U4MDc0Y2VmYjczMzY3OTM2YjEzNmMwM2MxMTkyMTIxMzcx
24310278
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
8-C-300-S
TIMKEN TIMKEN
Description
8-C-300-S V-BELT SHEAVE ; QD BUSHED 101759544
Transmission Pulley; 8 Grooves; 30.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Part #
8-C-300-S
BDI #
24310278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-C-300-S/p/24310278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
96.162
EAN
0070964120939
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
S2
Belt Series
C
Bushing Bore Range - Inch
1-7/8 To 4-3/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 30.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh