https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
990364
Sheaves - Fixed Pitch
TB WOODS
TB WOODS
BK75 1-7/16
TB WOODS TB WOODS
Description
BK751716 TRANSMISSION PULLEY
1-7/16" Bore; 1 Grooves; 7-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 6-1/2" Pitch Minimum; 6.9" Pitch Maximum; Keyway
Part #
BK751716
BDI #
990364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK75-1-7-16/p/990364
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.948
EAN
0698672117548
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
BK751716
Manufacturer Internal Number
BK751716
Weight / LBS
4.5
Long Description
1-7/16" Bore; 1 Grooves; 7-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 6-1/2" Pitch Minimum; 6.9" Pitch Maximum; Keyway
Pitch Diameter Maximum
6.9 Inch | 175.26 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
6.5 Inch | 165.1 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh