Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NH2270 1/2 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-NKW-SOL1-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4MHxpbWFnZS9qcGVnfGFETmxMMmhsWkM4NU1qWTJNVGt4TWpNM01UVXdMbXB3Wnd8NDQ0M2I1OThmZjhhYTBlZjBlNjNhNWY2YWQ3MjRhMWZhMzE3NWFkZDJhNmJiMTY1ZTIyMWY0YjZmMWNiNjQyOA
988815 Sheaves - Fixed Pitch 

TB WOODS TB WOODS

NH2270 1/2

Description

NH2270 1/2 FHP SHEAVE ; 1/2"

1/2" Bore; 1 Groove; 2.7" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.1" Pitch Minimum; 2.4" Pitch Maximum; No Keyway

Part #

NH2270 1/2

BDI #
988815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.317
EAN
0698672160803
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
No
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.318
Long Description
1/2" Bore; 1 Groove; 2.7" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.1" Pitch Minimum; 2.4" Pitch Maximum; No Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.4 Inch | 60.96 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.7 Inch | 68.58 Millimeter
Pitch Diameter Minimum
2.1 Inch | 53.34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh