![QD 5V925/10F](/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NDB8aW1hZ2UvanBlZ3xhR05qTDJnME5DOHhNREV4TXpVNE9USTBPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8YjI2MzBlOTNiN2U3YzJkZDRlMGUxY2I1YjFjZjMxM2UyZmQwNTc4MjhlOWQxYzg0Y2E4OWQ3NjQ4MjgwMTA0MA)
![QD 5V925/10F](/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NDB8aW1hZ2UvanBlZ3xhR05qTDJnME5DOHhNREV4TXpVNE9USTBPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8YjI2MzBlOTNiN2U3YzJkZDRlMGUxY2I1YjFjZjMxM2UyZmQwNTc4MjhlOWQxYzg0Y2E4OWQ3NjQ4MjgwMTA0MA)
1078908
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
QD 5V925/10F
OPTIBELT OPTIBELT
Description
QD 5V925/10F ; QD 5V925/10F POR
Transmission Pulley; 10 Grooves; 9-1/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
QD 5V925/10F
BDI #
1078908
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-5V925-10F/p/1078908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
20.68
EAN
4014486339864
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
45.6
Long Description
Transmission Pulley; 10 Grooves; 9-1/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Pitch Diameter Maximum
9.15 Inch | 232.41 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Minimum
9.15 Inch | 232.41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh