https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjJ8aW1hZ2UvanBlZ3xhRFZqTDJoaVpDOHhNRFU0TnpBME9UTXlPRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxYWM1MTA4OTQ5YTA5YmYzYmRiOTlhMDliMDcxMDNjOTk2Nzc3MWFmYTBjNzUzOWZiNzc3NGM3MjI5ZjVjZmE1
1405652
Sheaves - Fixed Pitch
SATI
SATI
1/SPZ56 1008 NR. ZT00561
SATI SATI
Description
SATI 1/SPZ56 1008 NR. ZT00561
1 Grooves; 60MM Outside Diameter; Bushed; 1008; SPZ Belt Series; 56MM Pitch Diameter Minimum; 56MM Pitch Diameter Maximum; Keyway
Part #
1/SPZ56 1008 NR. ZT00561
BDI #
1405652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-SPZ56-1008-NR-ZT00561/p/1405652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.5
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1008
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
1 Grooves; 60MM Outside Diameter; Bushed; 1008; SPZ Belt Series; 56MM Pitch Diameter Minimum; 56MM Pitch Diameter Maximum; Keyway
Outside Diameter
2.362 Inch | 60 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.205 Inch | 56 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9 To 25 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh