https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MzN8aW1hZ2UvanBlZ3xhRFJrTDJneE5TOHhNREUwT0RVek5qZzBORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8NzI3ZTIwNGNlNDIzNWI0NzhmZjNlNWYzMTBjODkzMDhkZjNmMmYxOGZkZmQ0YTRjYmI5NjMyYjc0MTE2MDFjMw
24301802
Pulleys - Synchronous
TIMKEN
TIMKEN
14L075
TIMKEN TIMKEN
Description
14L075 TIMING PULLEY ; 101756237
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1" Face Width; Rough Bore; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
14L075
BDI #
24301802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14L075/p/24301802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.454
EAN
0070964158925
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1" Face Width; Rough Bore; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.922 Inch | 48.819 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.641 Inch | 41.68 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.671 Inch | 42.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh