https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRGs1TDJnNFlTOHhNRGN4TVRNMk9EZzVNalEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xmNjFiOTQxZTI4YTZhMzVhOGVjZmMyODZhZTdjYzY4ZmY0YWI4OWJhMjU2OTZjYzg3YjI5OGEwMDM4ZTMzYjBj
982957
Pulleys - Synchronous
TB WOODS
TB WOODS
14MPC-90S-68-4030
TB WOODS TB WOODS
Description
14MPC-90S-68-4030 SYNCHRONOUS PULLEY
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
14MPC90S68
BDI #
982957
Details
1687.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-90S-68-4030/p/982957
Your Price
$ 1,687.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.958
EAN
0698672184281
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-68 QT Power Chain II
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type A2
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh