https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
924374
Pulleys - Synchronous
TSUBAKI
TSUBAKI
328MT20AF-F0.875
TSUBAKI TSUBAKI
Description
328MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 22.225MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 32 Teeth; 28.575MM Face Width; Finished Bore; 80.162MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
328MT20AF-F0.8750
BDI #
924374
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/328MT20AF-F0-875/p/924374
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223726263
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
32
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.4
Long Description
Synchronous Pulley; 22.225MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 32 Teeth; 28.575MM Face Width; Finished Bore; 80.162MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh