https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
1125516
Pulleys - Synchronous
GATES
GATES
P192-20M-340
GATES GATES
Description
P192-20M-340 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 340MM W
340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 139.7 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Part #
78824018
BDI #
1125516
Details
22170.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-20M-340/p/1125516
Your Price
$ 22,170.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
824.18
EAN
0072053125580
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Powergrip HTD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 139.7 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Pitch Diameter
48.122 Inch | 1,222.299 Millimeter
Outside Diameter
47.952 Inch | 1,217.981 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bushing Bore Range
5-1/2 To 10 Inch | 139.7 To 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh