https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMDB8aW1hZ2UvanBlZ3xhRFl3TDJnME5DOHhNREUwT0RVME9Ea3dNamswTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8MDNiYjdiNmJmOWM0MmRlNzM3NTliYTYwZTk0N2E0MGIwYzk4YzlhZGZhYTU5YWM1MDcxYTc0ODQwNWJlOGJjZQ
24303630
Pulleys - Synchronous
TIMKEN
TIMKEN
P8014M40-3020
TIMKEN TIMKEN
Description
P8014M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755724
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 80 Teeth; 46.05MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P8014M40-3020
BDI #
24303630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P8014M40-3020/p/24303630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
17.599
EAN
0070964157331
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
38.8
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 80 Teeth; 46.05MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Outside Diameter
13.926 Inch | 353.71 Millimeter
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh