https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMDB8aW1hZ2UvanBlZ3xhRFl3TDJnME5DOHhNREUwT0RVME9Ea3dNamswTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8MDNiYjdiNmJmOWM0MmRlNzM3NTliYTYwZTk0N2E0MGIwYzk4YzlhZGZhYTU5YWM1MDcxYTc0ODQwNWJlOGJjZQ
24303634
Pulleys - Synchronous
TIMKEN
TIMKEN
P8014M55-3020
TIMKEN TIMKEN
Description
P8014M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755726
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 80 Teeth; 61.925MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P8014M55-3020
BDI #
24303634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P8014M55-3020/p/24303634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
18.008
EAN
0070964157348
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
45.2
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 80 Teeth; 61.925MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
13.926 Inch | 353.71 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh