https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTV8aW1hZ2UvanBlZ3xhRGcwTDJobE5DOHhNREUwT0RVMU5Ea3pNakkxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDh6TURCNE16QXdMbXB3Wnd8OThmNTczYTkzOTNiOWEwZGQ5MmVhMGRiZjM2ZGJmNzk5NWY0ZWIyMTgxYzRmNDUxMWMxMWZjMWZmM2U3MzhlZg
1292405
Pulleys - Synchronous
SKF
SKF
PHP 36-AT5-14RSB
SKF SKF
Description
PHP 36-AT5-14RSB PULLEY ; NON-RETURNABLE
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; AT5-25 Belt Style; 14 Teeth; 30MM Face Width; Rough Bore; 21.05MM Outside Diameter; 22.29MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 36-AT5-14RSB
BDI #
1292405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PHP-36-AT5-14RSB/p/1292405
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
7316574567041
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
AT5-25
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
9
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.08818
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; AT5-25 Belt Style; 14 Teeth; 30MM Face Width; Rough Bore; 21.05MM Outside Diameter; 22.29MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
1.024 Inch | 26 Millimeter
Pitch Diameter
0.878 Inch | 22.29 Millimeter
Outside Diameter
0.829 Inch | 21.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh