https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
414034
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
W38-14M-120-FL
CONTINENTAL CONTINENTAL
Description
W38-14M-120-FL SPROCKET
120MM Belt Width; 14MM Belt Pitch; 14M-120 BlackHawkPD Belt Style; 38 Teeth; 125.07MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Part #
W38-14M-120-FL
BDI #
414034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W38-14M-120-FL/p/414034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
EAN
0037256317996
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-120 Blackhawk PD
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
FL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
120MM Belt Width; 14MM Belt Pitch; 14M-120 BlackHawkPD Belt Style; 38 Teeth; 125.07MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Outside Diameter
6.557 Inch | 166.548 Millimeter
Bushing Bore Range
1 To 3-1/8 Inch | 25.4 To 79.375 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Face Width
4.924 Inch | 125.07 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.22 Inch | 183.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh