993734
Sheaves - Variable Speed Companion Flat Face
TB WOODS
TB WOODS
4X4 1/4-SD STR
TB WOODS TB WOODS
Description
4X4 1/4-SD STR VAR SPEED PULLEY
Pulley; Straight Face; 4-1/4" Face Width; Bushed; SD Bushing; 4" Outside Diameter; 1/2 To 2" Bushing Bore Range; 1-13/16" Length Thru Bore; Yes Keyway
Part #
4414S
BDI #
993734
Details
997.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Flat-Face/4X4-1-4-SD-STR/p/993734
Your Price
$ 997.13 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
2.265
EAN
0698672690928
Product Group - BDI
M02354
Product Name
Pulley
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
SD
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Category - BDI
Sheave Variable Speed Companion Flat Face
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4414S
Manufacturer Internal Number
4414S
Weight / LBS
5
Long Description
Pulley; Straight Face; 4-1/4" Face Width; Bushed; SD Bushing; 4" Outside Diameter; 1/2 To 2" Bushing Bore Range; 1-13/16" Length Thru Bore; Yes Keyway
Face Width
4.25 Inch | 107.95 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh