402868
Drive Belts V-Belts
CONTINENTAL
CONTINENTAL
4/D360 ; 4/32X9144Li
CONTINENTAL CONTINENTAL
Description
4/D360 ; HY-T TORQUE TEAM BELT
V-Belt; D-32X Series; Banded Belt Style; 363"-9270MM Belt Outside Length; 5"-128MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20057216
BDI #
402868
Details
4158.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-D360-;-4-32X9144Li/p/402868
Your Price
$ 4,158.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
26.96
EAN
0037256053238
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4/D360
Weight / LBS
59.38
Long Description
V-Belt; D-32X Series; Banded Belt Style; 363"-9270MM Belt Outside Length; 5"-128MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
5 Inch | 128 Millimeter
Belt Outside Length
363 Inch | 9270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh